Beli valve pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Bistable Pneumatic Solenoid Valve
    Mulai

    Rp3.199.900

    RS PRO Bistable Pneumatic Solenoid Valve
    Deskripsi:
    RS PRO 5/2 Bistable Pneumatic Solenoid Valve - G 1/8This energy-efficient RS PRO pneumatic solenoid valve controls the movement of air through your pneumatic circuits via connection to an electrical system. The easy-to-use, versatile unit supports electrical, pneumatic and manual control, giving you a range of options for operation.This valve is bistable, meaning it holds its current position – either open or closed – until you apply the electrical, pneumatic or manual signal again. Because it doesn't require continuous current to maintain a certain function, this valve is a good choice for when you need to keep energy consumption low.
    atribut:
    • Body Material: Aluminium
    • Configuration: 5/2
    • Function: 5/2 Bistable
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 60
    • Minimum Operating Pressure (bar): 1
    • Minimum Operating Temperature (°C): -10
    • Mounting Style: Base Mount
    • Number of Ports: 5/2
    • Number of Positions: 2
    • Thread Standard: G
  2. CONRADER Pneumatic Safety Valve
    Mulai

    Rp409.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  3. Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)
    Mulai

    Rp1.499.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  4. KOGANEI Pneumatic Valve Diagram Type
    Mulai

    Rp4.399.900

    KOGANEI Pneumatic Valve Diagram Type
    Deskripsi:
    An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.
    atribut:
    • Number of Ports: 3
    • Pipe Connection Diameter: RC1/2
    • Type: Spring return normal type
    • Switching Method: NC, NO shared
  5. Schneider Electric Zelio Logic (PLC Mini Zelio Logic)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp659.900

  6. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  7. Metalwork Valve Pneumatic Couplings
    Mulai

    Rp799.900

    Metalwork Valve Pneumatic Couplings
    Deskripsi:
    70 series valve electro-pneumatic couplings monostable with spring mechanical normally closed
    atribut:
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Product's Series: Valve 70 Series
  8. CKD Solenoid Valve (Katup Solenoid)
    Mulai

    Rp1.399.900

    CKD Solenoid Valve (Katup Solenoid)
    atribut:
    • Solenoid Position: 3-position ABR connection
    • Voltage: 24VDC
  9. VPC Pneumatic Speed Control Valve VHVFF Series
    Mulai

    Rp88.900

    VPC Pneumatic Speed Control Valve VHVFF Series
    atribut:
    • Applicable Fluid Type: Air,Vacuum
    • Recommended Tubing: Nylon, PE, PU, FEP, PFA
    • Series Code: Air Goes From Tube and Exits Through Tube
    • Vacuum Rating (inchHg): to 28
    • Working Pressure Range (bar): 0 to 10
    • Working Temperature Range (°C): 0 to 60
  10. Master Flex Pump Heads
    Mulai

    Rp25.999.900

    Master Flex Pump Heads
    Deskripsi:
    Smooth pulseless flow provides precise, leak-free delivery of fluids.Cavity-style pump heads are designed to handle higher inlet pressures.Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility-configure to your specific needs.Available pump head service kits include: gears, suction shoe, shaft seals, and springs.Call our Application Specialists for assistance.
  11. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  12. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  13. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  14. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  15. Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp23.999.900

    Tomoe High Performance Butterfly Valve (Katup Kupu-Kupu)
    atribut:
    • Valve Type: Butterfly valve
  16. TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  17. Tomoe Aluminum Butterfly Valve Lock Lever Type
    Mulai

    Rp869.900

    Tomoe Aluminum Butterfly Valve Lock Lever Type
    atribut:
    • Standard Material Disc: SCS14
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  18. HellermannTyton Cable Ties Metal (Pengikat / Kabel Tis)
    40%
    Mulai

    Rp949.900

    HellermannTyton Cable Ties Metal (Pengikat / Kabel Tis)
    Deskripsi:
    -MCTS series is the most excellent metal content tie known for detection with metal detectors. (MCTMP is excellent in detecting X-ray detector.)-The detection sensitivity of metal detectors is improved by about 25% compared with existing items(MCT type).--For the construction in the food production industry and the medical supply production industry such as seasonings, side dishes, rice, confectionery, bread, frozen foods, noodles and box lunches.
    atribut:
    • Color: Blue
Daftar Harga valve pneumatic Terbaru November 2026
RS PRO Bistable Pneumatic Solenoid ValveRp3.199.900
CONRADER Pneumatic Safety ValveRp409.900
Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)Rp1.499.900
KOGANEI Pneumatic Valve Diagram TypeRp4.399.900
Camozzi Rapid FittingsRp81.900
Schneider Electric Zelio Logic (PLC Mini Zelio Logic)Rp659.900
TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Rp3.399.900
Metalwork Valve Pneumatic CouplingsRp799.900
CKD Solenoid Valve (Katup Solenoid)Rp1.399.900
VPC Pneumatic Speed Control Valve VHVFF SeriesRp88.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait